0
1

Rhynogrip Plus Sanding Discs P120, 125mm

Order Code: ZT3810020S

£17.99 Inc VAT (20%)


Description

These highly flexible sanding discs feature ULTRAVENT technology, which provides advanced dust extraction, ensuring a smooth finish. The nylon grip backing system means that the discs are easy to fit and the clog resistant coating results in high-performance, long-lasting sanding. In combination with great adaptability during a task, the uniformity of the scratch pattern on the discs ensures optimum substrate preparation.

Features and Benefits
• Highly flexible to difficult contours
• Quick and simple to fit
• Clog resistant coating for longer sanding
• Uniform scratch pattern

Typical Applications
• Heavy Duty Sanding
• Preparation
• Fine Sanding
• Blending

See full description
Specifications for Rhynogrip Plus Sanding Discs P120, 125mm
  • Vacuum Hole Design
    8 Hole
  • MFR Part No.
    C22210
  • Abrasive Material
    Aluminium Oxide
  • Grit
    P120
  • Series
    Rhynogrip Plus
  • Backing Material
    Paper
  • Grade
    Fine
  • Model Number
    C22210
  • Diameter
    125mm
  • Disc Type
    Coated Disc Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome