Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Discs
Rubber Backing Pad 125mm
By Laser
Order Code:
ZT4304775S
£6.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/abrasives/sanding-discs/rubber-backing-pad-125mm/p/ZT4304775S
Add to quotation
View all Sanding Discs
Description
6mm arbor
For use with electric drill
Backing arbour for sanding discs, polishing mop etc.
Specifications
Specifications for Rubber Backing Pad 125mm
Product Type
Abrasive Discs & Brushes
Diameter
125mm
Arbor Size
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome