Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Discs
Sanding Disc 305MM 80 Grit PSA
By Sealey
Order Code:
ZT1230504P
£6.19
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
6.19
https://www.zoro.co.uk/shop/abrasives/sanding-discs/sanding-disc-305mm-80-grit-psa/p/ZT1230504P
Add to quotation
View all Sanding Discs
Description
Adhesive backed sanding disc suitable for Model No. SM31 disc sander.
Specifications
Specifications for Sanding Disc 305MM 80 Grit PSA
MFR Part No.
SM31/38
Disc Diameter
Ø305mm
Grit
80
Pack Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome