Sanding Disc 7" x 60 Grit Zirconiated ABFD17860Z (Pack 25)

Order Code: ZT3113102S

£45.99 Inc VAT (20%)


Description

ABRACS SANDING DISC 7" x 60 GRIT ZIRCONIATED ABFD17860Z (PACK 25) DS760

This Abracs sanding disc is a high-quality, zirconiated disc that is ideal for a variety of sanding applications. It is made with a durable aluminum oxide backing and features a 60-grit zirconium oxide abrasive that provides a fast, aggressive cut. The disc is also water-resistant, making it ideal for use in wet sanding applications.

This disc is perfect for use on a variety of materials, including wood, metal, plastic, and fiberglass. It is also ideal for use in a variety of sanding applications, including deburring, smoothing, and finishing.

This disc is available in a pack of 25 discs, making it a cost-effective option for professional and DIY users alike.

Features:

High-quality, zirconiated disc
Durable aluminum oxide backing
60-grit zirconium oxide abrasive
Water-resistant
Ideal for a variety of materials and sanding applications
Available in a pack of 25 discs
Benefits:

Fast, aggressive cut
Durable and long-lasting
Water-resistant for wet sanding
Ideal for a variety of materials and sanding applications
Cost-effective
Applications:

Deburring
Smoothing
Finishing
Wood
Metal
Plastic
Fiberglass
Specifications:

Size: 7"
Grit: 60
Backing: Aluminum oxide
Abrasive: Zirconium oxide
Water-resistant
Pack of 25 discs

See full description
Specifications for Sanding Disc 7" x 60 Grit Zirconiated ABFD17860Z (Pack 25)
  • Grit
    60
  • Abrasive Material
    Zirconium Oxide
  • Product Type
    Sanding Disc
  • Applications
    Wood
    Metal
    Plastic
    Finishing
    Deburring
  • Size
    7in