Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Discs
Sanding Discs Assorted 125mm Pack of 15
By Laser
Order Code:
ZT4304719S
£5.69
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.69
0%
5 - 9
£5.46
4%
10 - 19
£5.23
8%
20 - 49
£5.01
12%
50 +
£4.78
16%
1
Add to basket
Get it by
Mon, 9th Dec
In Stock
GBP
5.69
https://www.zoro.co.uk/shop/abrasives/sanding-discs/sanding-discs-assorted-125mm-pack-of-15/p/ZT4304719S
Add to quotation
View all Sanding Discs
Description
Coarse, Medium, Fine grades
5 x 120 Grit (Fine)
5 x 80 Grit (Medium)
Tags:
#BulkDiscount
Specifications
Specifications for Sanding Discs Assorted 125mm Pack of 15
Product Type
Abrasive Discs & Brushes
Grit
80
120
Pack Quantity
15
Diameter
125mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome