0
1
2
3

Sanding Discs - Fibre Backed

Order Code: ZT3300770S

£1.29 Inc VAT (20%)


Description

A fit for purpose fibre disc for heavy, medium and light grinding applications. Good performance and a consistent quality finish. High performance alumina zirconia (AZ) mineral bonded to a vulcanized fibre backing. Conveniently packaged with 50 discs on a re-usable disc-holder clamping system, for easy storage and retention of disc shape and form. Good performance on stainless and mild steel as well as other ferrous and non-ferrous materials.
Size: 22 x 180mm

See full description
Specifications for Sanding Discs - Fibre Backed
  • Bonding
    Resin
  • Grit Grade
    Extra Coarse
  • Grit
    50
  • Suitable For
    Right Angle Grinder
  • Colour
    Blue
  • Bore Diameter
    22mm
  • Bore Type
    Star Shaped Hole
  • Applications
    Stock Removal
  • Vacuum Hole Design
    1 Hole
  • Backing Material
    Fibre
  • Maximum Operating Speed
    13200rpm
  • Compatible Materials
    Carbon Steel
    Aluminium
  • Diameter
    115mm
  • Abrasive Material
    Zirconia Aluminia
  • Series
    581

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome