Sanding Stars, P80, 200X25MM

Order Code: ZT1023044P

£32.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

J-cloth backing sanding stars. Ideal for finishing and defuzzing of wood on contoured surfaces and finishing of metals.

Features and Benefits:
•Very flexible aluminium oxide cloth construction

Typical Applications:
•Woodworking
•Metal fabrication
•General industry

See full description
Specifications for Sanding Stars, P80, 200X25MM
  • Abrasive Material
    Aluminium Oxide
  • MFR Part No.
    93243
  • Maximum Operating Speed
    3200-5000rpm
  • Grade
    P80
  • Disc Diameter
    200mm
  • Bore Diameter
    25mm
  • Grit
    P80
  • Mounting Type
    Central Bore
  • Diameter
    200mm
  • Model Number
    93243
  • Series
    STAR
  • Disc Type
    Coated Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome