Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Discs
SD580 Sanding Disc 125mm (5") Diameter, 80 Grit, Pack of 5
By Charnwood
Order Code:
ZT3075950S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it by
Mon, 20th Jan
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/abrasives/sanding-discs/sd580-sanding-disc-125mm-5-inch-diameter-80-grit-pack-of-5/p/ZT3075950S
Add to quotation
View all Sanding Discs
Description
Charnwood SD580 Sanding Disc 125mm (5") Diameter, 80 Grit, Pack of 5 SD580
Tags:
#BulkDiscount
Specifications
Specifications for SD580 Sanding Disc 125mm (5") Diameter, 80 Grit, Pack of 5
Grit
80
Diameter
125mm (5in)
Product Type
Sanding Disc
Pack Quantity
5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome