0
1
2
3

Ultra Fine Red Sanding Disc 150MM - Pack of 10

Order Code: ZT1062583S

£32.99each Inc VAT (20%)
£98.97 minimum order value

Minimum order quantity: 3.

Description

Ultra Fine Red Sanding Disc 150mm

Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Ultra Fine Red Sanding Disc 150MM - Pack of 10
  • MFR Part No.
    0070.1249
    0070.1249.01
  • Application
    Manual Sanding
  • Type
    Foam Abrasives
  • Grit
    220
  • Grade
    Ultra fine
  • Diameter
    150mm
  • Series
    7983 siasponge flex
  • Product Type
    Foam abrasives
  • Colour on reverse side
    Blue
  • Hole pattern
    Without Holes
  • Colour on grit side
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome