VC151 L/Life VEL 150MM Sanding Discs 6-Hole P80

Order Code: ZT1032369X

£0.51each Inc VAT (20%)
£2.55 minimum order value

Minimum order quantity: 5.

Description

Light and velour-backed aluminium oxide abrasive paper with active additives

Product Benefits:
Low clogging with sanding dust due to semi-open coating and additional coating with additives
Longer tool life compared to conventional extraction methods
Better surface quality: cooling flow of air over the whole surface of the disc reduces sanding temperature
Hermes MULTIHOLE discs can be used universally on all conventional backing pads and orbital sanders with extraction holes
Reduced problems with sanding dust on sanded surfaces

Applications:
Sanding lacquer of autobodies and attaching parts (cataphoretic painting/filler/topcoat), e.g. automotive industries.

See full description
Specifications for VC151 L/Life VEL 150MM Sanding Discs 6-Hole P80
  • Backing Material
    Velour
  • Abrasive Material
    Aluminium Oxide
  • Disc Diameter
    150mm
  • Vacuum Hole Design
    6 Hole
  • Diameter
    150mm
  • Grit
    P80
  • Grade
    Medium
  • Series
    VC151-LL VEL
  • Disc Type
    Coated Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome