0
1

VC154VEL 150MM V/B Al/Ox Paper Disc P180 + Holes

Order Code: ZT1032271X

£0.51each Inc VAT (20%)
£2.55 minimum order value

Minimum order quantity: 5.

Description

Medium weight aluminium oxide paper for sanding wood, metal, paint and glass fibre. Size: 150mm diameter.

Specifications for VC154VEL 150MM V/B Al/Ox Paper Disc P180 + Holes
  • Diameter
    150mm
  • Grade
    Very Fine
  • Model Number
    2911418
  • MFR Part No.
    2911418
  • Abrasive Material
    Aluminium Oxide
  • Grit
    P180
  • Series
    VC154VEL
  • Disc Type
    Coated Disc
  • Disc Diameter
    150mm