Zirconium Fibre Discs


Select
£0.49 Inc VAT (20%)


See all variants from £0.49

Description

Hardy yet economical sanding discs, perfect for rough grinding. Especially effective on carbon & stainless steels, and non-ferrous metal alloys.

Features and Benefits
• Greater Economy
• Zirconia Alumina grit ensures high stock removal Rates
• Used for rough Grinding in the Workshop
• Especially suitable for use on Carbon steels, stainless steels and non Ferrous metal alloys

See full description

Feature Attributes

Abrasive Material:
Zirconia Alumina
Series:
RB414X
Bore Type:
Star Shaped Hole
Colour:
Blue
Standards Met:
FEPA,EN 13743
Vacuum Hole Design:
Star Centre Hole
More attributes
Product Reviews -
2 years ago by Antony
Easy to use website, great prices and quick delivery.

6 years ago
This is what I wanted but not what you sent as the picture is for display only. And you sent discs with just a hole in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome