0
1
2
3

Abrasive Spiral Bands- Aluminium Oxide


Select
Select
Select
£0.20 Inc VAT (20%)
Up to 16.5% off


See all variants from £0.20

Description

Spiral wound with tear-resistant backing fabric.

Features and Benefits
• For grinding and finishing edges, profiles, welded seams.
• To be used on designated rubber drum holder
• Maximum permitted peripheral speed of 30m/s
• P60 = Coarse, P80 = Medium, P150 = Fine.

Notes
• IMAGES FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.

Feature Attributes

Abrasive Material:
Aluminium Oxide
Type:
Sanding Bands

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome