Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Drums & Bands
Abrasive Spiral Bands GSB 2220 SIC 100
By Pferd
Order Code:
ZT1130048P
Qty of 100 for
£229.00
Inc VAT (20%)
£2.29 each
Quantity
Price
Discount
1 - 1999
£2.29
0%
2000 - 4999
£2.20
4%
5000 - 9999
£2.11
8%
10000 - 19999
£2.02
12%
20000 +
£1.92
16%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
12-15
working days
Available
GBP
229.00
https://www.zoro.co.uk/shop/abrasives/sanding-drums-and-bands/abrasive-spiral-bands-gsb-2220-sic-100/p/ZT1130048P
Add to quotation
View all Sanding Drums & Bands
Description
ABRAS. SPIRAL BANDS GSB 2220 SIC 100
Tags:
#BulkDiscount
Specifications
Specifications for Abrasive Spiral Bands GSB 2220 SIC 100
Suitable For
Straight Grinder
Flexible Shaft Drive
Abrasive Material
Silicon Carbide Sic/C
Height
20mm
Applications
Work On Weld Seams
Deburring
Step-By-Step Fine Grinding
Surface Work
Sharpening
Leveling
Working On Edges
Roughening
Diameter
22mm
Internal Diameter
22mm
Grit Size
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome