Aluminium Oxide Spiral Band, 15mm X 30mm, P120

Order Code: ZT1390048X

£1.54 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.540%
20 - 49£1.484%
50 - 99£1.428%
100 - 199£1.3611.5%
200 +£1.2916%

Order by 3pm, get it Tomorrow

Description

Reinforced spiral bands that are suitable for a wide range of work surfaces.

Features and Benefits:
• Versatile and can be used on numerous materials including standard steel, plastic materials and nonferrous materials and alloys

Typical Applications:
• Finishing of moulded parts
• Internal surfaces of cylinders
• Pipes and drilled parts

See full description
Specifications for Aluminium Oxide Spiral Band, 15mm X 30mm, P120
  • Maximum Operating Speed
    26,000rpm
  • Abrasive Material
    Aluminium Oxide
  • MFR Part No.
    SB0061
  • Width
    30mm
  • Grit
    P120
  • Diameter
    15mm
  • Model Number
    SB0061
  • Type
    Sanding Bands

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome