Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Drums & Bands
Ata Sander Band SB2525-60, Pack of 10
By Garryson
Order Code:
ZT1039199P
£0.93
each
Inc VAT (20%)
£4.65 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it by
Thu, 9th Jan
In Stock
GBP
4.65
https://www.zoro.co.uk/shop/abrasives/sanding-drums-and-bands/ata-sander-band-sb2525-60-pack-of-10/p/ZT1039199P
Add to quotation
Schedule an order and save 5%
View all Sanding Drums & Bands
Description
Description unavailable
Specifications
Specifications for Ata Sander Band SB2525-60, Pack of 10
Grit
P60
Diameter
SB2525-60mm
MFR Part No.
SB2525-60
Width
25mm
Series
SB2525
Maximum Operating Speed
18, 000rpm
Type
Sanding Bands
Abrasive Material
Aluminium Oxide
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome