0
1

Max Carbide Sanding Drum

Order Code: ZT5131429S

£12.29 Inc VAT (20%)


Description

The Dremel MAX Carbide Sanding Drum is a durable, versatile accessory designed for sanding and drilling a variety of materials, including hard and soft woods, composites, fibreglass, masonite boards, rigid foam, and ceramic wall tiles. Featuring a robust carbide coating, it offers 30 times the lifespan of standard sanding bands and resists tearing for lasting performance. Mounted on an extra-strong steel mandrel, the drum enables precise lateral and orbital movements for smoothing surfaces, enlarging holes, or creating irregular cavities. Ideal for precision tasks, it functions as both a sanding drum and a hole drill. The tool's design ensures optimal results with reduced pressure and speed, minimising heat and extending accessory life.

Features and Benefits
• Provides 30 times the durability of regular sanding bands
• Designed with a tough carbide coating that resists tearing
• Built on a sturdy steel mandrel for enhanced support and stability
• Enables accurate lateral or orbital motion for smoothing and shaping tasks
• Serves as both a sanding drum and a drill for creating holes, offering versatility
• Works efficiently on materials like wood, composites, fibreglass, masonite, rigid foam, and ceramic tiles
• Promotes longer accessory life by reducing pressure and heat during use

See full description
Specifications for Max Carbide Sanding Drum
  • Grit
    60
  • Abrasive Material
    Carbide
  • Maximum Operating Speed
    35, 000rpm
  • Diameter
    13mm
  • MFR Part No.
    26150408DM
  • Type
    Accessory

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome