Mirka 20mm x 4m long Hose

Order Code: ZT1737102S

£21.99 Inc VAT (20%)


Description

Mirka 20mm diameter x 4m long hose for hand sanding blocks (A8391402011). Electrical conductive (≤ 10⁶ Ω/square).

SKU: A8391112011

Specifications for Mirka 20mm x 4m long Hose
  • MFR Part No.
    A8391112011
  • Size
    20 x 4m
  • Diameter
    20mm
  • Length
    4m
  • Product Type
    Hose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome