0
1
2

RB486X 30x30mm Zirconiumflex Sanding Bands P50

Order Code: ZT1246034S

£0.69each Inc VAT (20%)
£34.50 minimum order value

Minimum order quantity: 50.

Description

Manufactured from zirconium corundum grain, this spirally wound abrasive sleeve is suited for general purpose sanding applications on metal specifically.

Features and Benefits
• Zirconia corundum grain has superior heat resistance to aluminium oxide abrasives
• Ideal for working with steel due to its bolstered strength
• Flexible cotton backing allow the product to contour to your desired metal
• Low grinding temperatures thanks to the presence of an active ingredient coating

Typical Applications
• Grinding precious and high alloy steels
• Polishing
• Buffing

See full description
Specifications for RB486X 30x30mm Zirconiumflex Sanding Bands P50
  • MFR Part No.
    164755
  • Grit
    P50
  • Width
    30mm
  • Abrasive Material
    Zirconia
  • Model Number
    RB486X
  • Diameter
    30mm
  • Type
    Sanding Bands

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome