Sander Bands SB1325-80 (PK10)

Order Code: ZT3950516S

£0.83each Inc VAT (20%)
£41.50 minimum order value

Minimum order quantity: 50.

Description

These P80 grade sander bands from Ata Group UK® are the ideal solution to high stock removal and shaping. Resistant to heat, these sanding bands reduce burn marks on wood projects for a clean and professional finish.

Features and Benefits
• Suitable for use on a range of materials for user convenience
• Quality material for longevity
• Resistant to heat and wear

*Images for illustration purposes only*

See full description
Specifications for Sander Bands SB1325-80 (PK10)
  • Type
    Sanding Bands Sets
  • Series
    SB1325
  • Diameter
    13mm
  • Grit
    P80
  • Abrasive Material
    Aluminium Oxide
  • Width
    25mm
  • MFR Part No.
    SB1325-80
  • Maximum Operating Speed
    36000rpm