Abracs Steel Wool 0.45kg Roll Fine - WB26

Order Code: ZT4788233S

£5.99 Inc VAT (20%)


Description

Industrial quality steel wool suitable for a variety of surface preparation and finishing applications
Made from selected high grade steel
Weight 450 g

Specifications for Abracs Steel Wool 0.45kg Roll Fine - WB26
  • Product Type
    Steel Wool
  • Weight
    0.45kg
  • Material
    High Grade Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome