Steel Wool Grade 1 200g Sleeves

Order Code: ZT4971365S

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

Trollull Steel Wool Grade 1 200g Sleeves 518064

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Steel Wool Grade 1 200g Sleeves
  • Grade
    1
  • Product Type
    Steel Wool
  • Weight
    200g