07213 FF-ZS Flap Brush 75X45MM ACRS (6MM Spindle)

Order Code: ZT1034266X

£17.99 Inc VAT (20%)


Description

Scotch-Brite™ Finishing Flap Brush is constructed from sections of non-woven material slit lengthwise and bonded to a cylindrical core. Our long-lasting brush provides improved consistency and greater control over a number of critical prep and finishing tasks, to include polishing and aesthetic finishing, such as brushed finishes on copper, brass, stainless steel, aluminum, and other metals.

Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds.
Provides more surface contact than bristle-type brushes.
Continuously supplies fresh abrasives for consistent, uniform finishes.
Non-woven web is load and heat resistant, enabling fine finishing results on a variety of materials.
Achieves decorative finishes on metal, wood, and composites.

See full description
Specifications for 07213 FF-ZS Flap Brush 75X45MM ACRS (6MM Spindle)
  • Product Type
    Brush
  • Grade
    Coarse
  • Disc Diameter
    75mm
  • Overall Width
    45mm
  • Shank Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome