115x12x22mm U2305 Vortex Rapid 5AM Grinding Wheel

Order Code: ZT3301971S

£16.49 Inc VAT (20%)


Description

Vortex rapid blend non-woven discs have three components a strong synthetic fibre mesh, quality abrasive and a smear resistant adhesive. Rapid blend discs have a unitised construction with a varying weave, from open to tighter, for deburring to finishing applications. Can be used in sequence with fibre and flap discs to blend and impart a good finish in one or two operations

Features and Benefits:
■ 2 in 1 action, can cut like an 80 grit flap disc and finishes like a Rapid Blend (NEX 2SF) disc
■ High-performance engineered grain provides aggressive fast stock removal, reduced cycle times and increased part quality
■ Twice the wheel life of a conventional unified wheel, with minimal shedding

Typical Application:
■ For light weld bead and weld spatter removal
■ heavy deburring and finishing applications

Note:
For use with all appropriate handheld angle grinders

See full description
Specifications for 115x12x22mm U2305 Vortex Rapid 5AM Grinding Wheel
  • Bore Thread Size
    22mm
  • MFR Part No.
    66254429268
  • Diameter
    115mm
  • Colour
    Blue
  • Thickness
    12mm
  • Bore
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome