0
1
2

2615S512JA SpeedClic 2 Piece Buff Abrasive Wheel

Order Code: ZT1034276X

£4.99 Inc VAT (20%)


Description

2615S512JA

• Shank diameter: 3,2 mm
• Working diameter: 25,0 mm
• Grit: 320
• Width: 24,0 mm
• Maximum RPM: 20.000 1/min
• Length: 24,0
• Height: 9,0

See full description
Specifications for 2615S512JA SpeedClic 2 Piece Buff Abrasive Wheel
  • MFR Part No.
    512S
  • Grit
    320
  • Maximum RPM
    20.000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome