0
1

27603 6"X1/2"X1" P36 RB-Z B Bristle Brush

Order Code: ZT1034069X

£59.99 Inc VAT (20%)


Description

BB-ZB Type A - Angled Bristle
Scotch-Brite radial bristle discs are ideal for finishing, polishing, deburring and light sanding. The bristles allow you to create an incredibly uniform finish, even around protrusions, detail grooves, patterns and other hard to reach areas. Rapidly achieves the finish you require and has a longer life than traditional abrasive products.

See full description
Specifications for 27603 6"X1/2"X1" P36 RB-Z B Bristle Brush
  • Grit
    36
  • Product Type
    Disc
  • Overall Width
    12.7mm
  • MFR Part No.
    27603
  • Maximum RPM
    6000rpm
  • Disc Diameter
    6mm
  • Shank Diameter
    25.4mm
  • Grade
    Medium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome