50393 150mm Backing Pad

Order Code: ZT1045081P

£51.99each Inc VAT (20%)
£519.90 minimum order value

Minimum order quantity: 10.

Description

50393
Hookit™ multi-hole back-up pad assembly for use with 3M abrasive discs.
Dimensions:
Diameter : 150mm.
Grade: soft.
Type: 861A (15 hole) M8.

See full description
Specifications for 50393 150mm Backing Pad
  • Type
    Backing Pad
  • MFR Part No.
    7000032140
  • Pad Adhesion Type
    Hook & Loop
  • Pad Diameter
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome