Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Buffing & Polishing
Surface Conditioning Products
50MM (2") Quick Lok Holder Medium + 6MM Spindle
By Flexipads
Order Code:
ZT1246240P
£5.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 1st Apr
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/abrasives/surface-conditioning-products/50mm-2-inch-quick-lok-holder-medium-%2B-6mm-spindle/p/ZT1246240P
Add to quotation
Schedule an order and save 5%
View all Surface Conditioning Products
Description
50mm (2”) Quick Lok Holder Medium + 6mm Spindle
Specifications
Specifications for 50MM (2") Quick Lok Holder Medium + 6MM Spindle
Series
QuickLock
MFR Part No.
13235
Material
Rubber
Type
Backing Pad
Maximum RPM
30000rpm
Applications
Hard
For Use With
Grinders
Thread Size
6mm
Pad Diameter
50mm