Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Buffing & Polishing
Surface Conditioning Products
50X6MM Unitised Disc 2 Fine
By York
Order Code:
ZT1034035X
£4.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.09
0%
10 - 19
£3.93
4%
20 - 49
£3.76
8%
50 - 99
£3.60
12%
100 +
£3.44
16%
1
Add to basket
Get it by
Tue, 1st Apr
In Stock
GBP
4.09
https://www.zoro.co.uk/shop/abrasives/surface-conditioning-products/50x6mm-unitised-disc-2-fine/p/ZT1034035X
Add to quotation
Schedule an order and save 5%
View all Surface Conditioning Products
Description
Size: 50 x 6mm.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 50X6MM Unitised Disc 2 Fine
Maximum RPM
22100rpm
Disc Diameter
50mm
Grade
Fine
Product Type
Disc
Colour
Brown
Shank Diameter
6mm
Diameter
50mm
Grit
2A
Disc Type
Unitised Disc