6924 Siafix SCM Discs 76MM Medium A
0
1

6924 Siafix SCM Discs 76MM Medium A

Order Code: ZT1026847P

£1.49 Inc VAT (20%)


Description

The high-performance discs in the 6924 Siafix offer an exceptional removal rate on hard materials and also impress with their exceptionally long lifetime. An excellent, even finish is yet another advantage.

Features and Benefits
• Major time-saving thanks to highest aggressiveness and highest stock removal rates
• Excellent performance on hard materials
• More durable so more resistant on edges
• Much less smearing tendency than existing products; especially at the edge of the disc when working at tight angles
• Excellent and consistent finish over a long period of time

Typical Applications
• Blending
• Sanding down
• Light deburring
• Removing polishing scratches
• Removing discolouration
• Removing paint
• Removing rust
• Unalloyed / low-alloy steel, high-alloy steel
• Other hard-to-grind metals
• Stainless steel

See full description
Specifications for 6924 Siafix SCM Discs 76MM Medium A
  • MFR Part No.
    1073.9713.4923
  • Product Type
    Quick Change Disc
  • Grade
    Medium
  • Colour
    Maroon
  • Disc Diameter
    76mm
  • Mounting Type
    Quick Change
  • Abrasive Material
    Aluminium Oxide
  • Series
    Siamet 6924
  • Diameter
    76mm
  • Disc Type
    Non-Woven Disc
  • Compatible Materials
    Non-Ferrous Metals
  • Applications
    Surface Preparation
  • Compatible With
    Straight Angle Grinder
  • Model Number
    SIAFIX
  • Vacuum Hole Design
    No Hole