0
1
2
3
4

75MM Q/C Surface Preparation Disc Kit 12PCE

Order Code: ZT1034560X

£21.99 Inc VAT (20%)


Description

Multi-purpose kit containing: one of each surface preparation disc fine, medium and coarse. Two of each abrasive disc grades P36, P60, P80 and P120. One 6mm diameter shank to fit the backing pad.

Specifications for 75MM Q/C Surface Preparation Disc Kit 12PCE
  • Number of Pieces
    13
  • Compatible Materials
    Non-Ferrous Metals
  • Mounting Type
    Quick Change
  • Vacuum Hole Design
    No Hole
  • Applications
    Surface Preparation
    Polishing
    Cleaning
  • Abrasive Material
    Aluminium Oxide
  • Compatible With
    Right Angle Grinder
    Straight Angle Grinder
  • Grade
    Multi-Grade
  • Diameter
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome