Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Buffing & Polishing
Surface Conditioning Products
ABRF38MCOS Atabrite Clean & Finish Disc
By ATA
Order Code:
ZT2489777S
£1.09
each
Inc VAT (20%)
£10.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
9-11
working days
Available
GBP
10.90
https://www.zoro.co.uk/shop/abrasives/surface-conditioning-products/abrf38mcos-atabrite-clean-and-finish-disc/p/ZT2489777S
Add to quotation
View all Surface Conditioning Products
Description unavailable
Specifications
Safety Information
Specifications for ABRF38MCOS Atabrite Clean & Finish Disc
Mounting Type
Quick Change
Colour
Brown
Abrasive Material
Aluminium Oxide
Compatible Materials
Ferrous Metals
Non-Ferrous Metals
Backing Material
No Baking
Maximum RPM
25000rpm
Applications
Surface Preparation
Cleaning
Model Number
ABRF
Vacuum Hole Design
No Hole
Compatible With
Straight Angle Grinder
Right Angle Grinder
Series
ABRF38M
Grade
Coarse
Diameter
38mm
MFR Part No.
ABRF38M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome