AN701 100x289mm Webrax S/Con BELTP80

Order Code: ZT3938020S

£11.99each Inc VAT (20%)
£239.80 minimum order value
£12.393% off

Minimum order quantity: 20.

Description

These non-woven belts from Hermes Abrasives® are specifically designed for decorative finishing on stainless steel. However, they are also ideal for keying or cleaning surfaces and can be used both wet and dry.

Features and Benefits
• The abrasive web, reinforced with cloth is ideal for intensive grinding work
• Resistant to water, emulsion, and oil, these belts can be used universally for dry and wet grinding
• Silicon carbide grain provides ideal finishing for bright matt stainless steel coils and panels

Notes
• The grinding zone should have no sharp-edged openings
• The grinding zone should be free of surface faults

See full description
Specifications for AN701 100x289mm Webrax S/Con BELTP80
  • Backing Material
    Polyester
  • Width
    100mm
  • Length
    289mm
  • Abrasive Material
    Silicon Carbide
  • MFR Part No.
    6125100
  • Grit
    P80
  • Series
    AN701
  • Grit Grade
    Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome