0
1

AN701-50 50MM Conditioning Disc 100 Grit

Order Code: ZT1188626X

£1.02 Inc VAT (20%)
QuantityPriceDiscount
1 - 3£1.020%
4 - 9£0.984%
10 - 19£0.948%
20 - 39£0.9012%
40 +£0.8615.5%


Description

Product Benefits.
• Compact, intensive-grinding Non-woven web
• Reduced loading when compared to conventional abrasive discs
• Excellent VELcro adhesion when used with Hermes VEL-Backing pad-X, special.
• No cut through when finishing car body parts.
• The cloth reinforcement increases occupational safety during grinding.
• Aluminium oxide grain generates a satin-effect stainless steel surfaces
• Can be used universally for dry and wet grinding (resistant to water, emulsion and oil)

Applications

• Fine work on metal surfaces
• Light deburring tasks on stainless steel components
• Grinding out small faults in metalworking and mould-making or on tanks and machine housings in the food and chemical industries.

See full description
Specifications for AN701-50 50MM Conditioning Disc 100 Grit
  • Product Type
    Surface Conditioning Disc
  • Disc Diameter
    50mm
  • MFR Part No.
    6058200
  • Grit
    P100
  • Grade
    Medium
  • Colour
    Brown
  • Diameter
    50mm
  • Disc Type
    Non-Woven Disc
  • Abrasive Material
    Aluminium Oxide
  • Series
    AN701-50
  • Vacuum Hole Design
    No Hole
  • Model Number
    AN701-50
  • Backing Material
    Cloth
    Non-Woven Web
  • Applications
    Surface Preparation
    Cleaning
  • Mounting Type
    Quick Change
  • Compatible Materials
    Stainless Steel
  • Compatible With
    Right Angle Grinder
    Straight Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome