AN701-50 75mm Conditioning DISC80 Grit

Order Code: ZT3944468S

£1.49each Inc VAT (20%)
£37.25 minimum order value

Minimum order quantity: 25.

Description

Product Benefits.
• Compact, intensive-grinding Non-woven web
• Reduced loading when compared to conventional abrasive discs
• Excellent VELcro adhesion when used with Hermes VEL-Backing pad-X, special.
• No cut through when finishing car body parts.
• The cloth reinforcement increases occupational safety during grinding.
• Aluminium oxide grain generates a satin-effect stainless steel surfaces
• Can be used universally for dry and wet grinding (resistant to water, emulsion and oil)

Applications

• Fine work on metal surfaces
• Light deburring tasks on stainless steel components
• Grinding out small faults in metalworking and mould-making or on tanks and machine housings in the food and chemical industries.

See full description
Specifications for AN701-50 75mm Conditioning DISC80 Grit
  • Diameter
    75mm
  • Grade
    Coarse
  • MFR Part No.
    6058202
  • Abrasive Material
    Aluminium Oxide
  • Colour
    Brown
  • Series
    AN701-50
  • Disc Type
    Non-Woven Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome