0
1

Clean and Strip Disc CG-RD, 150 mm x 25 mm x 8 mm, S XCRS, Blue,

Order Code: ZT1034129X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Aggressively removes paint and rust from most substrates without damaging the workpiece. Conformable to get into difficult-to-reach areas. 3 dimensional abrasive web reists loading. Safer than wire tools.

Specifications for Clean and Strip Disc CG-RD, 150 mm x 25 mm x 8 mm, S XCRS, Blue,
  • Colour
    Blue
  • Shank Diameter
    8mm
  • Maximum RPM
    6,000rpm
  • Product Type
    Disc
  • MFR Part No.
    61169
  • Grade
    X-Coarse
  • Disc Diameter
    150mm
  • Overall Width
    25mm
  • Series
    CG-RD
  • Abrasive Material
    Silicon Carbide
  • Model Number
    61169
  • Thickness
    25mm
  • Diameter
    150mm
  • Mounting Type
    Central Bore
  • Disc Type
    Stripping Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome