Conical Ashtray With Hood And Base Disc, Stainless Steel, Rust Free

Order Code: ZT2695987S

£819.99 Inc VAT (20%)


Description

Conical ashtray with hood and base disc, stainless steel, rust free. Supplied = flat pack. Height = 965 mm. Ashtray material = stainless steel. Ashtray colour = stainless steel. Ashtray diameter = 440 mm. Weight = 12.8 kg. Type of mounting = floor anchor. Hood = with. Feature = sand-fillable. Place of use = indoor and outdoor use. Foot diameter = 440 mm. Product type = conical ashtrays. Base disc includes assembly material for bolting in place. Roof can be secured with padlock and chain (included) With removable, zinc plated sieve and insert to save sand. This pedestal ashtray with a roof and base disc is comprised of a two-part construction. Hood silver coloured. Recommended amount of sand per filling approx. 8 kg.

See full description
Specifications for Conical Ashtray With Hood And Base Disc, Stainless Steel, Rust Free
  • Product Type
    Conical Ashtrays
  • Foot Diameter
    440mm
  • Supplied
    Flat Pack
  • Ashtray Material
    Stainless Steel
  • Ashtray Colour
    Stainless Steel
  • Ashtray Diameter
    440mm
  • Weight
    12.8kg
  • Features
    Sand-Fillable
  • Height
    965mm
  • Applications
    Indoor and Outdoor Use
  • Mounting Type
    Floor Anchor
  • Hood
    With

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome