Cut and Polish Unitized Wheel CP-UW, 25.4 mm x 25.4 mm x 4.76 mm, 5A FIN

Cut and Polish Unitized Wheel CP-UW, 25.4 mm x 25.4 mm x 4.76 mm, 5A FIN

Order Code: ZT1034052X

£6.99 Inc VAT (20%)


Description

Scotch-Brite Cut and Polish Unitized Wheel is a tightly layered, durable, unitized wheel available in medium to hard densities. The wheel works well for aggressive deburring, blending, and finishing on harder metals and for applications where portability is needed. Our wheel provides an excellent starting point for jobs requiring the availability of small diameters and narrow widths.

Specifications for Cut and Polish Unitized Wheel CP-UW, 25.4 mm x 25.4 mm x 4.76 mm, 5A FIN
  • Product Type
    Wheel
  • Shank Diameter
    4.8mm
  • Overall Width
    25mm
  • Grit
    01560
  • Maximum RPM
    35100rpm
  • Grade
    Fine
  • MFR Part No.
    01560
  • Disc Diameter
    25mm
  • Mounting Type
    Bore
  • Diameter
    25.4mm
  • Abrasive Material
    Aluminium Oxide
  • Type
    Unitised Wheels
  • Colour
    Tan
  • Series
    CP-UW
  • Thickness
    25.4mm
  • Model Number
    1560
  • Bore
    4.76mm