Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Buffing & Polishing
Surface Conditioning Products
Elastic Soft Shaft 8 X 1500 mm for Drainmatic Max 600 (60286-60287) 64653
By EGA Master
Order Code:
ZT3280045S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/abrasives/surface-conditioning-products/elastic-soft-shaft-8-x-1500-mm-for-drainmatic-max-600-60286-60287-64653/p/ZT3280045S
Add to quotation
View all Surface Conditioning Products
Description
ELASTIC SOFT SHAFT Ø 8 X 1500 MM FOR DRAINMATIC MAX 600 (60286-60287)
Specifications
Specifications for Elastic Soft Shaft 8 X 1500 mm for Drainmatic Max 600 (60286-60287) 64653
Product Type
Elastic Soft Shaft
Diameter
8mm
Length
1500mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome