0
1
2
3

Finishing Wheel FS-WL, 152mm x 25.4mm x 25.4mm, 8A MED

Order Code: ZT1034228X

£83.99 Inc VAT (20%)


Description

Scotch-Brite Finishing Wheels provide consistent results throughout product life. Will not change the geometry of the workpiece and produce uniform surface finishes without chatter marks, especially on stainless steel.

Specifications for Finishing Wheel FS-WL, 152mm x 25.4mm x 25.4mm, 8A MED
  • Shank Diameter
    25.4mm
  • Disc Diameter
    152mm
  • Product Type
    Wheel
  • Overall Width
    25mm
  • Grade
    Medium
  • Model Number
    18760
  • Bore
    25.4mm
  • Abrasive Material
    Aluminium Oxide
  • MFR Part No.
    7000028486
  • Grit
    8A
  • Colour
    Grey
  • Maximum RPM
    6000rpm
  • Diameter
    152mm
  • Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome