General Purpose Sponge Scourer RB4 10 Sponges

Order Code: ZT2425775S

£10.99 Inc VAT (20%)


Description

3M RB4 General Purpose Sponge Scourer


Dual functioning sponge and abrasive scourer, offering effective cleaning
in a range of kitchen applications - including pots, pans, walls, tables,
countertops, etc. The sponge is long lasting thanks to the abrasive
particles spread throughout the pad, and also has the benefit of being
non-rusting and resilient.


Ideal for daily cleaning of pots and pans, as well as wiping walls, tables,
and countertops.


Non-rusting and resilient.


Brand? 3M


Colour? Yellow/Green


Product Type? Scrubbing Sponges


Recommended Surfaces? Kitchen Equipment,? Common Cleaning Surfaces


Size? 95 mm x 158 mm


Typical Application? General Purpose Scouring

See full description
Specifications for General Purpose Sponge Scourer RB4 10 Sponges
  • Colour
    Yellow
  • Product Type
    Sponges & Scouring Pads
  • Size
    95 mm x 158 mm