Honing Oil - 250ml

Order Code: ZT4784788S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Liberon Honing Oil is ideal for cleaning oil stones which have become dirty or clogged with greasy oil or metal particles. It also aids tool sharpening while cleaning and protecting the oil stone by acting as a lubricant.
Specification:
Coverage: 8-12m per litre.
Location: Interior.
Dry Time: 3-4 hours.
Application: Brush.
Tool Cleaning: Methylated Spirits.

See full description
Specifications for Honing Oil - 250ml
  • Size
    250ml
  • Oil Type
    Honing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome