Polyrico 115mm V.Fine Polishing Disc

Order Code: ZT3112891S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 +£15.638%


Description

Abrasc POLYRICO 115mm V.FINE POLISHING DISC ABPOGR

Features:
V.Fine polishing disc
115mm diameter
For use with angle grinders
Produces a high-gloss finish
Ideal for polishing metal, wood, and plastic
Long-lasting and durable
Benefits:

Achieve a high-gloss finish on metal, wood, and plastic
Ideal for use with angle grinders
Long-lasting and durable
Specifications:

Diameter: 115mm
Thickness: 1mm
Grit: V.Fine
Material: Aluminium Oxide
Applications:

Polishing metal
Polishing wood
Polishing plastic
Order your Abracs POLYRICO 115mm V.FINE POLISHING DISC ABPOGR today!

See full description
Specifications for Polyrico 115mm V.Fine Polishing Disc
  • Diameter
    115mm
  • Material
    Aluminium Oxide
  • Grit
    V.Fine
  • Thickness
    1mm
  • Product Type
    Polishing Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome