RB486YX 12x610mm Zirconia Clothbelts P60

Order Code: ZT3943763S

£1.49each Inc VAT (20%)
£298.00 minimum order value

Minimum order quantity: 200.

Description

For high-performance grinding, this Zirconia Alumina cloth belt from Hermes Abrasives® is ideal for use on stainless steel. The polyester cloth backing provides heavy and stable support for pre-grinding, offering a consistent finish on weld seams and grinding surface faults.

Features and Benefits
• High-quality materials make this long life cloth belt excellent value for money
• Suitable for high grinding pressures for a blemish-free pre-grind finish
• Suitable for running both wet and dry

See full description
Specifications for RB486YX 12x610mm Zirconia Clothbelts P60
  • Backing Material
    Polyester
  • Width
    12mm
  • MFR Part No.
    6063968
  • Grit
    P60
  • Length
    610mm
  • Series
    RB456YX
  • Abrasive Material
    Zirconia
  • Grit Grade
    Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome