Scotch-Brite CS-RD Clean and Strip Disc S XCRS


Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

This scotch brite clean and strip disc is an extra course grade. A flexible disc for general purpose cleaning applications, the thin width gets into tight corners for complete cleaning, stripping, and surface preparation

Features and Benefits
• Thin width gets into tight corners for complete cleaning, stripping, and surface preparation
• Provides greater surface area than wire brushes
• Extra coarse grade silicon carbide provides aggressive cutting and leaves a finish than wire brushes
• Load and heat resistance offers prolonged operation and consistent finishing results throughout disc life

Typical Applications
• Ideal for use in awkward areas and for irregular shapes and contours.
• Suitable for pre and post weld cleaning as well as rust, paint and coatings removal

Feature Attributes

Grade:
X-Coarse
Colour:
Blue
Product Type:
Clean and Strip
Overall Width:
13 mm
Thickness:
13 mm
Disc Type:
Stripping Disc
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome