Scotch-Brite Radial Bristle Discs - BB-ZS


Select
Select
£23.99 Inc VAT (20%)


See all variants from £23.99

Description

BB-ZS
Type C - Curved Bristle

Scotch-Brite radial bristle discs are ideal for finishing, polishing, deburring and light sanding. The bristles allow you to create an incredibly uniform finish, even around protrusions, detail grooves, patterns and other hard to reach areas. Rapidly achieves the finish you require and has a longer life than traditional abrasive products.

Features and Benefits
• Works well on irregular surfaces
• Highly flexible
• Conformable

Typical Applications
• Perfect for cleaning and preparing even highly contoured surfaces
• Use on details, grooves, patterns and intricate areas

Feature Attributes

Product Type:
Disc
Overall Width:
6 mm
Colour:
Yellow
Mounting Type:
Shaft
Disc Type:
Plastic Filament Disc
Series:
BB-ZS
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome