0
1
2
3
4
5
6
7
8
9
10
11

Scotch-Brite Roloc Surface Conditioning Discs


£0.79 Inc VAT (20%)
Up to 5.5% off

See 9 Product Variants
£0.79

Description

Reinforced Scotch-Brite™ web designed for cleaning and finishing on all metals. Leaves a burr-free surface for painting and coating for removal of light rust, oxides and coatings.

Features and Benefits
• Tough, non-woven disc aggressively deburrs and finishes
• Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
• Open-web construction resists loading and runs cool, allowing for consistent finishes
• Achieves decorative finishes on metal, wood, and composites

Notes
• Maximum rpm:
• 25mm Discs = 25000rpm.
• 50mm Discs = 23000rpm.
• 75mm Discs = 18000rpm.

Feature Attributes

Product Type:
Disc
Abrasive Material:
Aluminium Oxide
Disc Type:
Non-Woven Disc
Series:
SC-DR
Mounting Type:
Roloc
Backing Material:
Roloc
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome