0
1

Scotch-Brite Surface Conditioning Disc Sc-Dh

Order Code: ZT3936841S

£2.39 Inc VAT (20%)


Description

This long lasting surface conditioning disc is a multi-purpose abrasive which cleans, deburrs, blends and finishes a variety of surfaces. Using an aluminium oxide abrasive, the disc easily conditions metal, composite, plastics and more. The durable fiber ensures that materials are never damaged or undercut for consistent results.

Features and Benefits
• Durable, long lasting material
• Aluminium oxide abrasive ensures a fast cut rate
• Multi-purpose conditioning disc
• Consistent results throughout lifespan

Typical Applications
• Metal surfaces
• Composite surfaces
• Plastic surfaces

See full description
Specifications for Scotch-Brite Surface Conditioning Disc Sc-Dh
  • Abrasive Material
    Aluminium Oxide
  • Grade
    Medium
  • Mounting Type
    Hook & Loop
  • Maximum RPM
    15200rpm
  • Colour
    Maroon
  • Diameter
    100mm
  • Disc Type
    Non-Woven Disc
  • Series
    SC-DH
  • Bore
    16mm
  • MFR Part No.
    7100233780
  • Applications
    Surface Preparation
    Cleaning
  • Compatible Materials
    Non-Ferrous Metals
    Ferrous Metals
  • Vacuum Hole Design
    No Hole
  • Compatible With
    Straight Angle Grinder
    Right Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome