0
1

Surface Blending Disc 115X22mm Coarse Brown Pack of 25

Order Code: ZT5468339S

£69.99 Inc VAT (20%)
£75.997.5% off


Description

The Norton surface blending disc offers a uniquely designed compacted structure providing a versatile solution for metal surface preparation. Adept when deburring, edge breaking, blending, cleaning and polishing, these discs provide optimal material removal with a smear-free finish. As a result of their durable construction, fast surface preparation is assured maximising productivity. Adding to their versatility, the Norton surface blending disc can be used in conjunction with fibre and flap discs for comprehensive metalworking operations.

Features & Benefits
• Achieve a burr-free, paint-ready finish efficiently and without harming the base material
• Versatile for blending, finishing, cleaning, and light deburring tasks
• Compatible with self-grip back up pads featuring a locating centre pin for seamless use

Typical Applications
• These discs are for use with angle grinders

See full description
Specifications for Surface Blending Disc 115X22mm Coarse Brown Pack of 25
  • Abrasive Material
    Aluminium Oxide
  • Model Number
    66623378984
  • Maximum RPM
    13340rpm
  • Diameter
    115mm
  • Colour
    Brown
  • Disc Type
    Surface Conditioning Disc
  • Series
    SelfGrip
  • Bore
    22mm
  • Grade
    Coarse
  • MFR Part No.
    66623378984
  • Grit
    CRS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome