Surface Conditioning Discs 115mm x 22mm Medium (32076A)

Order Code: ZT3113062S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Abrasc Surface Conditioning Discs 115mm x 22mm Medium (32076A) DSC45

<b>Features:</b>
Ideal for polishing and finishing stainless steel, plastics, and metal alloys
Medium grit for a smooth finish
115mm diameter and 22mm hole size
Supplied in a pack of 1

<b>Benefits:</b>
Achieve a professional finish on your metalwork
Remove burrs and sharp edges
Improve the appearance of your surfaces
Easy to use and maintain
Specifications:<ul><li>Diameter: 115mm</li><li>Hole size: 22mm</li><li>Grit: Medium</li><li>Quantity: 1</li></ul><b>Applications:</b>
Stainless steel
Plastics
Metal alloys
Order your Abracs Surface Conditioning Discs today and see the difference for yourself!

See full description
Specifications for Surface Conditioning Discs 115mm x 22mm Medium (32076A)
  • Diameter
    115mm
  • Grit
    Medium
  • Pack Quantity
    1
  • Hole Diameter
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome